Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ratchet Screwdriver

3.00 (2)
2014 TRUSCO Published Page
2-0389
Gear Teeth Number
36
Mass (g/set)
145
Shaft Length (mm)
39
Overall Length (mm)
170
Material
Handle: acetate resin, PP, zinc alloy die-casting special alloy steel
Set Contents
+1x+3x65, +2x-6x65
TRUSCO Part Number
433-6798
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 392 75189563 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Screw fastening, loosening
1
From Japan
On 2015-09-08 21:25:31
Since the bit can not be removed by hand once it is installed, pliers are necessary for bit replacement. Bit mounting also requires considerable power. I returned it after all.
This review is about item#75189563.
screwdriver
5
From Japan
On 2015-07-08 17:55:21
It is good to enter directly into the box that stores screws in size. The effectiveness of the ratchet is good and can be used without stress.
This review is about item#75189563.

Related Products