Buy more than* S$200* and get FREE SHIPPING

Magnetic Catch

5.00 (2)
Compatible Range (mm)
Until (round shaft) 8, to (hexagonal axis) across flats 6.35
Handle Diameter (phi mm)
20
Shaft Length (mm)
24
Weight (g)
39
Overall Length (mm)
48
Material
Polyethylene (PE) magnet
TRUSCO Part Number
469-7642
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 400 75189581 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Magnetism of Phillips screwdriver
5
From Japan
On 2017-02-21 23:12:48
I use this product for the magnetization of a plus driver. Other inexpensive goods are attached to the driver and put in the tool box, and when other tools are pulled out, the other tools come in contact with the magnet and come out with the driver. The magnet has a strong magnetic force at the side, but the magnetic force of the driver is not very strong. On that point, this magnetizer is very good because it has sufficient magnetic force. Also, it is very good, because no other tools stick to the side at all.
This review is about item#75189581.
Used when there was a work since neighborhood work
5
From Japan
On 2015-10-30 18:36:24
Use screws, gold nails, etc. for falling or taking out etc
This review is about item#75189581.

Related Products