Buy more than* S$200* and get FREE SHIPPING

Pickup Tool

4.38 (8)
Purpose
Place your hand cannot reach., Place your hand cannot reach.
Capability
And (catch) lightweight parts
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1100 493-5888 1PC 1 404 75189624 26.99 SGD
Shipped after 2018-01-22
500 493-5993 1PC 1 403 75189615 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-06-28 15:09:45
Very easy to use, it's pretty long to use.
This review is about item#75189624.
Pick up parts that fell into a narrow place
5
From Japan
On 2017-05-16 16:43:50
Purchased to pick up parts that fell into a narrow place such as engine room. You can pick it up if the part is visible. By holding the magnet in the nail, it is easy to pick up screws.
This review is about item#75189624.
pick up
5
From Japan
On 2017-01-30 15:15:44
I think that it is a product that can not be bent when I bought it. But, in fact, I think that bending is an advantage. Storage is easy.
This review is about item#75189624.
For where the machine can not reach
5
From Japan
On 2016-12-13 22:50:00
I have used a lot of plastic parts in metal parts during maintenance of the engine room of the car before, so I think that I would like to use it at such time as I had a great feeling.
This review is about item#75189624.
Motorcycle maintenance
4
From Japan
On 2016-01-14 16:02:35
I used it until now because the return spring became weak and got in the way I fell down on the way so I bought it Replace with a famous manufacturer But if I could pick it up Purchasing this here is not a problem with use
This review is about item#75189615.
Pick up things in a narrow place
3
From Japan
On 2015-12-22 09:37:13
I used something that will not bend until now, but this time I tried buying this bendable thing. I do not feel a benefit because I do not have a scene that I can not take without bending, but I can use it because I will not stick it even if I use it straight. It is a thing to put in all the goods of this hand, but if the part to grasp is too strong and it is too soft it will scratch it.
This review is about item#75189624.
Pick up what fell into a narrow place
4
From Japan
On 2014-10-31 15:08:19
It is useful for picking up items that are falling, such as repairing agricultural machinery etc, cleaning.
This review is about item#75189624.
Car wiring routing
4
From Japan
On 2013-11-17 17:45:52
I bought the back camera code to go out from the packing inside the back door (between the sheet metal), but the actual thing was 10 mm in diameter than I imagined. I would like protecting it with masking tape and working. It is convenient if there is a length of 50 cm.
This review is about item#75189624.

Related Products