Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bolster Screwdriver

5.00 (1)
2014 TRUSCO Published Page
2-0389
Mass (g/set)
140
Shaft Length (mm)
90
Overall Length (mm)
212
Set Contents
+2x-6x135mm
TRUSCO Part Number
433-6739
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 1570 75189947 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tighten or loosen screws.
5
From Japan
On 2017-11-27 18:26:54
The bite to the screw also gets better perfectly for the price.
This review is about item#75189947.

Related Products