Buy more than* S$200* and get FREE SHIPPING

Electrician's Screwdriver

4.50 (4)
2014 TRUSCO Published Page
2-0349
Cutting Edge
2
Material
Chromium molybdenum vanadium steel PP + elastomer resin
Specification
Blade Edge: With magnet
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 65 183 433-6747 1PC 1 1720-2-100 75189974 6.99 SGD
In stock
150 65 233 433-6755 1PC 1 1720-2-150 75189983 7.99 SGD
In stock
75 50 158 433-6763 1PC 1 1720-2-75 75189965 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Wiring work inside control panel
3
From Japan
On 2017-05-05 16:05:45
It is comfortable because the possession is small one size and the second with magnet.
This review is about item#75189965.
Opening and closing of the cover of the housing of the compact device (including PC), wiring of the electric circuit of 100 V or less, maintenance of the narrow place, etc.
5
From Japan
On 2017-03-04 10:19:26
The combination of the cutting edge and the handle size is decided for the driver of the ball handle such as Bessel, and the handle size is the second largest in the (+) No. 2 of the most frequently used cutting edge. This size seems to be considered so that the maximum torque required by the largest screw among the small screws that can be turned by No 2 cutting edge can be comfortably output. However, most of the user's shadow always needs its maximum torque, M4 screws around the size that is often used, places that are not related to structural strength, for example, the strength of the enclosure is secured by the frame Conventional ball handle diameter in many places such as the cover of the case, the maintenance mouth of the device which does not vibrate, the terminal block of the weak electricity, the PC case, etc. is overspecific and can not be turned smallly, I needed a big space around. In No.1 handles and No.2's vaguely wanted a combination called ahead a few years, found ANEX quick electric driver. I used to love it for about 2 years. As for my use, because the other side was using stainless steel (hard) with much vibration considering vibration, the abrasion of the cutting edge quickly required replacement, but if it is possible to hold 2 years at this low price enough right. Of course, if the opponent side is iron, or if the degree of opening and closing of the PC cover is close to that, it will not be worn so quickly. If it is a terminal block, excessive torque is prohibited, and regularly additional tightening is necessary for loosening is necessary for screw terminal block If it is destiny or disgusting, there is no alternative but to change to a spring type. After that I also learned that SK - 11 also produces a similar size of the ball G driver 's thin shaft, it also uses it, but it is still unknown whether the appearance of the cutting edge seems to be less wearable. When looking at a distant view, it is exactly the same color tone as No1 of Bessel. In the quick electric driver of ANEX, the red insulating cover is just removed by a simple heat shrinkable tube, but it can be removed if insulation is unnecessary, or it can not be removed by insulation with black adhesive with heat shrinkage, The color tone can be unified to black and gray. Because the unit price is also very cheap, simply replace it if the cutting edge gets worn.
This review is about item#75189965.
Assembling and maintaining products, assembling and adjusting jigs and tools.
5
From Japan
On 2017-01-24 08:44:45
The shape of the tip of the bit fits perfectly with the head of the screw, it is very easy to use. Also, since it has a magnet, iron type screws are sucked and it is easy to work. The size of the grip is just right, and it is also easy to rotate because it is also hard to slip.
This review is about item#75189965.
Assembling and maintaining products, assembling and adjusting jigs and tools.
5
From Japan
On 2017-01-23 08:58:18
The shape of the tip of the bit fits perfectly with the head of the screw, it is very easy to use. Also, since it has a magnet, iron type screws are sucked and it is easy to work. The size of the grip is just right, and it is also easy to rotate because it is also hard to slip.
This review is about item#75189965.

Related Products