Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material TRUSCO Part Number Tip Size (mm) Shaft Length (mm) Weight (g) Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Tip Size (mm) Shaft Length (mm) Weight (g) Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chromium molybdenum vanadium steel PP 493-6531 3 hexagon across flats 100 26 124 75 1PC 1 3200-3.0-100 75190141 4.99 SGD
Shipped after 2018-06-25
Chromium molybdenum vanadium steel PP 493-5977 4 hex across flats 125 47 154 90 1PC 1 3200-4.0-125 75190157 4.99 SGD
Shipped after 2018-06-25
Chromium molybdenum vanadium steel PP 493-6906 6 hexagon across flats 160 77 189 90 1PC 1 3200-6.0-160 75190175 5.99 SGD
Shipped after 2018-06-25
Chromium molybdenum vanadium steel PP 493-6329 5 hexagon across flats 160 63 189 90 1PC 1 3200-5.0-160 75190166 4.99 SGD
Shipped after 2018-06-25
Chromium-molybdenum-vanadium steel 493-6256 Opposite side 2 50 21 99 75 1PC 1 3200-2.0-50 75190123 4.99 SGD
Shipped after 2018-06-25
Chromium-molybdenum-vanadium steel 493-6892 Opposite side 2.5 75 23 74 75 1PC 1 3200-2.5-75 75190132 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine degradation
5
From Japan
On 2017-07-28 14:39:06
I am using it in disassembling the engine of the mowing machine. Very easy to put in force, disassembly · assembly can be done smoothly.
This review is about item#75190157.
For adjustment of machine equipment
5
From Japan
On 2015-01-14 16:05:02
It is T-shaped and easy to use, so we are satisfied because the price is also cheap.
This review is about item#75190141.

Related Products