Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nut Driver

3.47 (15)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tip Size (mm) Handle Diameter (phi mm) Shaft Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tip Size (mm) Handle Diameter (phi mm) Shaft Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
493-5802 Width across flats 7 29 125 85 215 1PC 1 6000-7-125 75190446 6.99 SGD
In stock
493-6345 Width across flats 12 35 150 196 270 1PC 1 6000-12-150 75190491 11.99 SGD
In stock
493-5861 Across flats 5 29 115 75 215 1PC 1 6000-5-115 75190412 5.99 SGD
In stock
493-5853 Opposite side 6 29 115 83 215 1PC 1 6000-6-115 75190437 5.99 SGD
In stock
493-5811 Opposite side 8 32 125 117 235 1PC 1 6000-8-125 75190455 7.99 SGD
In stock
493-5837 Width across flats 5.5 29 115 80 215 1PC 1 6000-5.5-115 75190421 5.99 SGD
In stock
493-5829 Width across flats 10 35 125 176 245 1PC 1 6000-10-125 75190473 9.99 SGD
In stock
493-6001 Width across flats 13 35 150 208 270 1PC 1 6000-13-150 75190507 11.99 SGD
In stock
493-7210 Width across flats 11 35 125 174 245 1PC 1 6000-11-125 75190482 10.99 SGD
In stock
493-6558 Opposite side 9 32 125 120 235 1PC 1 6000-9-125 75190464 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 0
1 star 4
Review Rating: 3.47
15 Customer Reviews
The reviews are automatic translation.
For assembly work
1
From Japan
On 2018-04-04 10:19:50
When looking at the hexagonal hole from above, it was in a state where the prepared hole was visible. From the beginning, the hexagonal flat part is gouged in the arc and is not hexagonal. A spiral mark is clearly out on the plane. Depending on the surface, the arc width is large, there are some parts with almost no corners, The possibility of licking the corners of the nut is high when used as it is. I had my replacement once, but the replacement items were almost the same. It may be a lot problem, but I did not feel like replacing again and returned it.
This review is about item#75190421.
Chien
5
From Japan
On 2018-03-14 18:42:40
It was saved because I wanted to use it for a chain tie I was saved because I could not find it anywhere I was looking
This review is about item#75190473.
Disassembling / assembling of personal computer
1
From Japan
On 2017-11-10 16:10:40
I bought it to tighten the hexagonal screw that fixes the D - SUB 15 pin socket, but after tightening it twice three times I licked the corner of the box. It is not usable.
This review is about item#75190412.
Air conditioner disassembly event
5
From Japan
On 2017-07-17 19:51:33
Although the air conditioner screw was refurbished for the event, this box driver was able to easily remove the screw even for elementary school students.
This review is about item#75190446.
Automobile maintenance,
5
From Japan
On 2017-03-26 12:51:15
The grip feeling is also good, and it is handy. Since the hole is open, it is also good where you can apply torque with a screwdriver etc. as necessary.
This review is about item#75190473.
Maintenance of cars, bikes and bicycles
5
From Japan
On 2016-12-15 00:45:36
Purchased 3 pieces of 8 mm, 10 mm, 12 mm for use in places where hands and spanners are difficult to enter. Although it is not inconvenient to turn by hand, I think that it is good if the grip part is a square or a hexagon so that a spanner or a wrench bites it.
This review is about item#75190455.
Maintenance of radio control boat
5
From Japan
On 2016-11-18 19:27:28
I tried two sizes of a little smaller size last time, I liked how affordable it was to hold down, how to apply force.
This review is about item#75190455.
Electrical construction
3
From Japan
On 2016-08-16 14:42:09
Usability is easy to use and easy to use
This review is about item#75190446.
Disassembling work of car
4
From Japan
On 2015-12-01 20:03:09
I bought three of 8 mm 10 mm 12 mm of box driver of ANEX. I do the work of disassembling work, automobile, but I am active at loosening or tightening bolts etc. Until now, I used a ratchet etc, but I had thought that I would buy a box driver because there are many fast parts that I worked with box drivers by all means. In such a case, when I saw the monotail, I found an ANEX box driver that seems to be cheap and easy to use, buying immediately. I am currently using it at work, but I am satisfied with ease of use quite well. I think that it is a bargain.
This review is about item#75190455.
It is useful in a small place
4
From Japan
On 2015-10-14 12:38:07
It is useful for work that is difficult to turn such as spanner. I do not mind being weak points in boxes like other evaluations.
This review is about item#75190473.

Related Products