Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Offset Screwdrivers

5.00 (1)
Tip Width (mm)
21
Weight (g)
65
Overall Length (mm)
109
Material
Carbon steel PP
Set Contents
-5x+1,-6x+2
TRUSCO Part Number
493-6205
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 6002 75190516 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remove screws in a narrow place
5
From Japan
On 2017-11-13 12:48:02
It is very convenient. In the mini ratchet I was in trouble because I could not work a bit big but it solved it.
This review is about item#75190516.

Related Products