Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slim Offset Screwdriver

4.67 (3)
Weight (g)
28
Overall Length (mm)
108
Width (mm)
16
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Point Size Head Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Point Size Head Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
493-6116 2 10 1PC 1 6102-2-10 75190543 6.99 SGD
In stock
493-6671 1 10 1PC 1 6102-1-10 75190534 6.99 SGD
In stock
- -6 - 1PC 1 6102-6-10 75190525 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
maintenance
4
From Japan
On 2016-12-21 21:23:55
Since it is not a ratchet type, the screw can not be removed if there is no space where the handle can swing more than 90 degrees.
This review is about item#75190543.
Aluminum sash replacement work
5
From Japan
On 2015-06-04 14:56:00
It was difficult to open and close the screws in a narrow place, but now I can work comfortably
This review is about item#75190543.
Screw tightening in a narrow place
5
From Japan
On 2015-05-21 14:36:37
It is a repeat. It is for workshops and business tool boxes.
This review is about item#75190543.

Related Products