The reviews are automatic translation.
Product assembling work
From Japan
On 2017-06-02 15:33:35
Unlike cylindrical type grips, because of the delta type shape, there is grip power and work can be reliably progressed. A slight difficulty is the lack of strength at the root part of the handle or frequent damage. However, the above merits are adopted largely.
Assembling the model
From Japan
On 2017-03-30 11:41:58
The part of the cane is a little long so it is not very effective for the magnet that is a bit hard to use
Machine repair
From Japan
On 2017-03-13 20:45:15
Easy to use. It is a high expectation, but there is a slight uneasiness in the torsional strength.
Pinion gear exchange etc. of the radio control
From Japan
On 2016-12-09 22:10:15
It was used for removing and retightening the stopper of the pinion gear and the suspension arm. There is no strength, it can be twisted immediately, and it will idle. Hakkiri is insufficient in strength. We do not recommend when strength and accuracy are required.
Radio control engine
From Japan
On 2016-09-15 23:34:14
I used to tighten the cap screw and pulled out of the possession while pulling out. There is no strength and the screwdriver twists. I bought four other size differences, but something similar. It is not very useful.
Repair of electronic equipment
From Japan
On 2016-08-26 07:30:16
Until now, I used a key type wrench, but it was not easy to rotate in fine work, but it was easier to turn with this driver type, and work efficiency improved.
Repair of electronic equipment using special screw
From Japan
On 2016-07-25 07:22:34
Until now I used a wrench type, the first time I use a driver type. It is easy to open and close, especially when there are many numbers is easy.
During machine maintenance
From Japan
On 2016-06-22 15:49:58
We ordered additionally, very easy to use.
Because we do not use the plus / minus driver for security installation installation work, almost hexagon is main.
From Japan
On 2015-10-23 17:53:26
This hexagon is very easy to use and reasonable price. It is very handy because it will not be accurate as the tip is not ball type.
Assembly work
From Japan
On 2015-09-13 12:11:22
Grip power was raised and workability improved. Excellent things not sold to the DIY store.