Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

POP Screwdrivers 8pc

Case Dimension (mm)
145x100x36
Weight (g)
250
Material
Use four AA alkaline batteries (sold separately)
Set Contents
-2.5, -5.5, -6, +0, +1, +2, Needle, Gimune, Heaton once
TRUSCO Part Number
493-6949
Specification
Screwdriver removing and installing grip(Powered type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 6880 75190902 13.99 SGD
In stock
ADD TO CART

Related Products