Buy more than* S$200* and get FREE SHIPPING

Plastic Hammer

2.00 (1)
Head Diameter (phi mm)
25
Handle Diameter (phi mm)
32
Weight (g)
272
Overall Length (mm)
285
Width (mm)
100
Material
(Body) 4.9, (all equipment) 5.6
TRUSCO Part Number
493-6451
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9003 75191611 14.57 SGD
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
2
From Japan
On 2017-07-14 19:12:33
As Praghan, it was too light. It will not substitute for what I used to date. It may be useful if you really want to hit soft. Is not this application useful in limited applications?
This review is about item#75191611.

Related Products