Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Hammer

Head Diameter (phi mm)
20
Handle Diameter (phi mm)
25
Weight (g)
165
Size
Medium
Overall Length (mm)
265
Width (mm)
75
Set Contents
Nylon head (replaceable)
TRUSCO Part Number
493-5985
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9007 75191645 13.99 SGD
In stock
ADD TO CART

Related Products