Buy more than* S$200* and get FREE SHIPPING

Head Replacement Hammer

4.00 (3)
Head Length (mm)
75
Head Size (phi mm)
20
Grip Diameter (phi mm)
25
Size
Medium
Overall Length (mm)
265
Set Contents
Teppei Tetsutotsu nylon brass (replaceable head)
TRUSCO Part Number
493-6396
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 9008 75191654 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Assembling the machine
3
From Japan
On 2016-10-28 21:47:12
It is used for adjusting by hitting iron parts by assembling. I use the head of the hammer with brass and iron, I can use it even in a narrow place, and use brass for a place I do not want to scratch. Although there are also other reviews, the head loosens but it is okay if you tighten with pliers etc.
Control panel production
4
From Japan
On 2015-12-26 23:16:01
The hardness of the replacement head is also good, but it is a tool that gives a shock to the object, so I felt that I wanted a little more weight of the head part. If you make it difficult to loosen the head screws, it is still good
This review is about item#75191654.
Car maintenance
5
From Japan
On 2013-10-24 13:42:39
Since the head of Praghan of the same size about 20 years ago broke, I bought it. The head is resin and brass? We use it in combination. I understand it, but the weight of the hammerhead depends on the material of the head. I feel it is too light if one is made of resin. Besides, a bag containing the remaining head was attached, and I thought that it was truly ANEX. However, I do not use the remaining head, so I feel like throwing it away. I think that it is good for a type that I exchange it occasionally.
This review is about item#75191654.

Related Products