Buy more than* S$200* and get FREE SHIPPING

Replacement Head Hammer

5.00 (1)
Head Diameter (phi mm)
14
Handle Diameter (phi mm)
19
Weight (g)
163
Overall Length (mm)
245
Width (mm)
65
Material
(Body) PP, TPE, carbon steel
Set Contents
Teppei-Tetsutotsu-Tetsu-chomaru nylon brass (head interchangeable)
TRUSCO Part Number
493-7236
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 9013 75191681 18.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used at the time of precision adjustment of the precise assembly
5
From Japan
On 2015-12-27 20:18:48
Is a welcome commodity can head exchange of assembly applications. Ongoing purchase is not required, but is a useful item if there is one
This review is about item#75191681.

Related Products