Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Micro Combi Hammer

5.00 (3)
Head Length (mm)
56
Head Size (phi mm)
12
Grip Diameter (phi mm)
15
Weight (g)
68
Overall Length (mm)
180
Material
Interchangeable head: carbon steel, nylon (PA) PP + elastomer resin
Set Contents
Teppei nylon (replaceable head)
TRUSCO Part Number
493-6060
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9016 75191706 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Parts decomposition when motorcycle engine OH
5
From Japan
On 2017-12-06 21:30:09
Certainly the size is doubles, but if you hit with an appropriate size hammer Feels good, it leads to motivation up. It is cheap and costly to use as a metal / resin head combination.
This review is about item#75191706.
I bought it for adjustment of micrometer
5
From Japan
On 2016-06-10 05:25:18
It's just good size and easy to use. It is good for zero point adjustment. ,
This review is about item#75191706.
Equipment installation etc inside the personal computer!
5
From Japan
On 2016-01-28 16:39:38
It is convenient because it can beat softly, such as precision equipment installation.
This review is about item#75191706.

Related Products