Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scratch Awl

Handle Diameter (phi mm)
30
Shaft Length (mm)
80
Weight (g)
122
Overall Length (mm)
169
Material
(Cutting edge) chrome-molybdenum-vanadium steel, (handle) acetylide
TRUSCO Part Number
493-7244
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9101 75191776 11.99 SGD
In stock
ADD TO CART

Related Products