Buy more than* S$200* and get FREE SHIPPING

Square Scratch Awl

Handle Diameter (phi mm)
30
Shaft Length (mm)
110
Weight (g)
151
Overall Length (mm)
199
Material
(Cutting edge) chrome-molybdenum-vanadium steel, (handle) acetylide
TRUSCO Part Number
493-6701
Specification
With washer for hammering.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9102 75191785 13.05 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products