Buy more than* S$200* and get FREE SHIPPING

Nail Remover Tool

3.00 (2)
Purpose
With washer for hammering.
Handle Diameter (phi mm)
30
Shaft Length (mm)
80
Weight (g)
131
Overall Length (mm)
169
Material
(Cutting edge) chrome molybdenum vanadium steel, (handle) acetylide
TRUSCO Part Number
493-6132
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9103 75191794 11.13 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
In order to pull out a small nail at the time of Chokawa of the seat.
2
From Japan
On 2016-01-30 22:44:12
A small little width crack of tip for nail widely slip often, more convenient if there is a width of the tip is a bit more narrow
This review is about item#75191794.
Nail pull for carrying
4
From Japan
On 2013-11-01 16:11:09
Since the long and heavy bar is also when the hard carrying, I bought a small lightweight this product. The shape of the can beat it and the grip portion is also a hammer also usability is good. However large the tip, flat shape, if anything seems to have placed an emphasis on Remove tacks or clips, tend to slip sweet so caught If you pull out the nails. The angle of the portion of the V-shaped deep it is desirable that a little more sharp. In any case is a light work-facing.
This review is about item#75191794.

Related Products