Buy more than* S$200* and get FREE SHIPPING

Concrete Chipping Chisel

5.00 (2)
Handle Diameter (phi mm)
30
Shaft Length (mm)
110
Weight (g)
155
Overall Length (mm)
199
Material
(Cutting edge) chrome molybdenum vanadium steel, (handle) acetyl
TRUSCO Part Number
493-6213
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9104 75191803 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For motorcycle maintenance
5
From Japan
On 2017-05-23 15:16:15
I use it for lightly fixed bolts. Use it when the length is also not good enough to use reverse tap.
This review is about item#75191803.
When you want a little bit of equipment with facility construction
5
From Japan
On 2015-07-11 20:53:28
I do not know yet because I do not use it, but I think that it can be used normally. I am satisfied with the amount of money.
This review is about item#75191803.

Related Products