Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scraper

5.00 (1)
Tip Width (mm)
24
Handle Diameter (phi mm)
30
Weight (g)
162
Overall Length (mm)
199
Material
(Cutting edge) chrome-molybdenum-vanadium steel, (handle) acetate resin
TRUSCO Part Number
493-5845
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9105 75191812 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it to peel off paint
5
From Japan
On 2014-05-08 18:05:08
I normally use things with cutter blades, but I chose this type because the base is iron, so wear and tear is fierce and I think that it is exactly suitable for rough cutting etc.
This review is about item#75191812.

Related Products