Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Catch Stop

4.50 (2)
Dimension (mm)
Bis catch size (mm): phi19x32
Material
Chromium molybdenum vanadium steel brass aluminum
Specification
Screw catch size (mm): phi19x32
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 493-6710 1Set 1 ABS-2110 75191916 13.99 SGD
In stock
40 493-6299 1Set 1 ABS-2065 75191907 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Board pasting
4
From Japan
On 2017-07-25 17:16:03
The depth of the finish screw is just right When striking the foundation of JIS, if the power is not adjusted, the part of the silicon head strongly hits the board and the board goes down
This review is about item#75191907.
Used for gypsum board tension
5
From Japan
On 2016-10-15 19:24:26
It is the best tool for simple gypsum board tension
This review is about item#75191907.

Related Products