Buy more than* S$200* and get FREE SHIPPING

Pilot Hole Drill

4.00 (2)
Purpose
Work material: wood, bamboo, plastics, gypsum board, particle board.
2014 TRUSCO Published Page
1-0244
Shank Diameter (mm)
6.35
...see all>
Product Options
ADD TO CART
Flute Length (mm) Weight (g) Size Overall Length (mm) TRUSCO Part Number Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length (mm) Weight (g) Size Overall Length (mm) TRUSCO Part Number Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52 15 Drill diameter 4mm 130 432-6482 4.0 1PC 1 ACK-040 75192171 11.99 SGD
Shipped after 2018-04-24
46 13 Drill diameter 3.5mm 125 432-6474 3.5 1PC 1 ACK-035 75192162 11.99 SGD
Shipped after 2018-04-23
37 12 Drill diameter 3mm 115 432-6466 3.0 1PC 1 ACK-030 75192153 8.99 SGD
Shipped after 2018-04-23
65 25 Drill diameter 5mm 145 432-6491 5.0 1PC 1 ACK-050 75192187 12.99 SGD
Shipped after 2018-04-24
35 11 Drill diameter 2.5mm 110 432-6458 2.5 1PC 1 ACK-025 75192144 8.99 SGD
Shipped after 2018-04-23
26 10 Drill diameter 2mm 100 432-6440 2.0 1PC 1 ACK-020 75192135 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of wood
3
From Japan
On 2018-03-28 18:01:32
Because the blade diameter is as thin as 2.5 mm, the tip broke on the first day of use. Since I was able to work even in a broken state, I will keep it as "ordinary".
This review is about item#75192144.
Wood processing
5
From Japan
On 2018-03-20 15:15:44
It was cheap and firm and easy to use. I want to buy it again.
This review is about item#75192144.

Related Products