Buy more than* S$200* and get FREE SHIPPING

Impact Screwdriver Bits

2.80 (5)
Purpose
Hand impact screwdriver replacement bit., Hand impact screwdriver replacement bit.
Hexagon Opposite Side(mm)
6.35
Weight (g)
33
Material
Chromium-molybdenum-vanadium steel
Compatible Body
1902
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 493-6965 2 1PC 1 AK-22P 75193097 3.99 SGD
In stock
125 493-7309 1 1PC 1 AK-22P 75193072 3.99 SGD
In stock
125 493-6973 3 1PC 1 AK-22P 75193106 3.99 SGD
In stock
125 - -6 1PC 1 AK-22P 75193124 3.99 SGD
In stock
125 - -7 1PC 1 AK-22P 75193133 3.99 SGD
In stock
125 493-7317 -5 1PC 1 AK-22P 75193115 3.99 SGD
In stock
65 - 2 1PC 1 AK-22P 75193081 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2017-04-21 20:18:31
Use a retracted Phillips screw when removing with an impact driver.
This review is about item#75193097.
tool
3
From Japan
On 2015-11-15 15:48:55
Ordinary upper class
This review is about item#75193106.
tool
2
From Japan
On 2015-11-12 15:51:27
I impacted + 1 on my work mistake and broke the screw with impact.
This review is about item#75193072.
tool
1
From Japan
On 2015-10-26 17:30:13
#!, # 2, # 3 Dual use with but # 3 does not fit size Screw rattled!
This review is about item#75193072.
Fixtures
3
From Japan
On 2015-10-26 15:25:06
It was normal.
This review is about item#75193072.

Related Products