Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Short Driver Bit

5.00 (2)
Weight (g)
10
Overall Length (mm)
30
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Shank Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Shank Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Hexagon shaft 6.35mm (-)4 Chromium-molybdenum-vanadium steel 1PC 1 AK-50P-4-30 75193176 3.99 SGD
Shipped after 2018-06-28
493-6981 Hexagonal axis (6.35mm) 2 Chromium molybdenum vanadium steel 1PC 1 AK-50P-2-30 75193151 1.99 SGD
Shipped after 2018-06-25
493-7325 Hexagon shaft 6.35mm (-)7 Chromium-molybdenum-vanadium steel 1PC 1 AK-50P-7-30 75193194 3.99 SGD
Shipped after 2018-06-25
- Hexagon shaft 6.35mm (-)5.5 Chromium-molybdenum-vanadium steel 1PC 1 AK-50P-5.5-30 75193185 2.99 SGD
Shipped after 2018-06-26
- Hexagon shaft 6.35mm (+)3 Chromium-molybdenum-vanadium steel 1PC 1 AK-50P-3-30 75193167 1.99 SGD
Shipped after 2018-06-25
- Hexagon shaft 6.35mm (+)2x(-)6 Chromium-molybdenum-vanadium steel 1PC 1 AK-50P-2-6-30 75193203 3.99 SGD
Shipped after 2018-06-26
- Hexagon shaft 6.35mm (+)1 Chromium-molybdenum-vanadium steel 1PC 1 AK-50P-1-30 75193142 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2017-04-21 20:22:30
Purchased for impact driver. Once you use the impact driver with bit set, you can not turn back to good workability.
This review is about item#75193151.
Parts disassembly
5
From Japan
On 2017-01-14 23:31:17
The screwdriver's accessories were bad, and the screws fell down quickly, but this is easy to work with the fitting well fitting, it will not fall. I bought it was a correct answer.
This review is about item#75193142.

Related Products