Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Short Driver Bit

Weight (g)
10
Overall Length (mm)
30
...see all>
Product Options
ADD TO CART
Size Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
H4 Chromium molybdenum vanadium steel 493-6469 1PC 1 AK-50P 75193237 2.99 SGD
In stock
H6 Chromium molybdenum vanadium steel 493-6477 1PC 1 AK-50P 75193255 2.99 SGD
In stock
H2.5 Chromium-molybdenum-vanadium steel 493-6574 1PC 1 AK-50P 75193212 2.99 SGD
In stock
H5 Chromium molybdenum vanadium steel 493-6591 1PC 1 AK-50P 75193246 2.99 SGD
In stock
H3 Chromium molybdenum vanadium steel 493-6582 1PC 1 AK-50P 75193221 2.99 SGD
In stock
ADD TO CART

Related Products