Buy more than* S$200* and get FREE SHIPPING

Short Socket Adapter

4.67 (3)
Hexagon Opposite Side(mm)
6.35
Weight (g)
12
Size
¼ "socket adapter
Overall Length (mm)
30
TRUSCO Part Number
493-6086
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AK-50P-AD 75193352 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
easy work
5
From Japan
On 2017-08-11 22:00:14
I am very satisfied with making firmly for the price.
This review is about item#75193352.
As attached to the drill as an electric tool
5
From Japan
On 2016-09-29 16:39:56
It was very satisfying. It was good.
This review is about item#75193352.
screw
4
From Japan
On 2015-07-07 16:58:09
Was good
This review is about item#75193352.

Related Products