Buy more than* S$200* and get FREE SHIPPING

Powerful Magnet Holder

1.50 (2)
Outlet
Opposite side 6.35mm
Holder Diameter (mm)
10
Weight (g)
44
Overall Length (mm)
80
Material
Chromium molybdenum vanadium steel brass magnet
TRUSCO Part Number
493-5870
Specification
Magnet removable type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AKL-080 75193736 8.55 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Mechanical assembly work
1
From Japan
On 2016-08-14 22:22:17
The bit of the magnet has purchased in the hope is written with a strong, magnet is not useful to the extent that Hittsuku bit is barely too weak
This review is about item#75193736.
Decomposition of appliances
2
From Japan
On 2015-11-24 19:16:19
In the long bit, it is wobbly. Too bad it can not use anything.
This review is about item#75193736.

Related Products