Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Extension Holder

3.86 (7)
Supported Dimensions (mm)
Opposite side 6.35
Hexagon Opposite Side(mm)
6.35
Specification
Ball lock type
...see all>
Product Options
ADD TO CART
Holder Diameter (mm) Weight (g) Size Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holder Diameter (mm) Weight (g) Size Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 62 150mm 150 469-7669 1Set 1 AKL-150 75193754 -
Discontinued
[x]
10 46 100mm 80 469-7677 1Set 1 AKL-100 75193745 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Extension of impact driver
5
From Japan
On 2017-10-26 08:53:15
Because it can be used for extending the hexagonal axis, it can be used to extend a socket that does not have a long one, or a flap wheel. Because it becomes weak in strength, I think that it is good to use it in a place not applying a large torque.
This review is about item#75193745.
Repair work of control panel, distribution panel, etc.
5
From Japan
On 2017-04-18 11:37:58
Machine drilling tapping with equipment. It is very convenient to use for extension. There is little core shake, satisfied
This review is about item#75193745.
sash
4
From Japan
On 2016-08-09 05:32:53
It is satisfactory that it can be used without problems without rattling
This review is about item#75193745.
Motorcycle maintenance
5
From Japan
On 2015-07-24 15:44:07
There is no problem It is helpful to have one in the tool box
This review is about item#75193754.
Machine assembly
2
From Japan
On 2015-04-13 15:10:09
I am struggling because I can not lock out when removing a bit from a new one. It is a little troublesome.
Furniture installation work etc.
3
From Japan
On 2015-02-04 20:22:20
I am using it for a long time, but I want you to improve the difficulty of desorption only when applying strong force.
This review is about item#75193754.
A narrow place
3
From Japan
On 2014-07-24 09:21:22
It is useful for screw fixing and drilling in places where power tools can not enter. I am satisfied, but it would be great if the head part became a little slimmer.
This review is about item#75193754.

Related Products