Buy more than* S$200* and get FREE SHIPPING

Powered Screwdriver Adapter

3.80 (5)
2014 TRUSCO Published Page
2-1506
Shank Diameter (mm)
6.35
Mass (g/set)
155
Plug Angle (mm)
6.35
Overall Length (mm)
122
Set Contents
L-shaped adapter, fixed handle, + 2x35 single-headed bit, + 2x45 double-ended bits
TRUSCO Part Number
436-0991
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AKL-560 75193894 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Chuck and gear at the tip drop off
1
From Japan
On 2017-12-24 20:14:47
Using an impact driver took too much force to disassemble. It's better to use electric screwdriver only.
When drilling or tightening work of screws
5
From Japan
On 2017-09-13 10:08:58
Very easy to use, if you replace the bit of the tip with a kill type it will be helpful to have a hole hole.
This review is about item#75193894.
Screw tightening in a narrow place
5
From Japan
On 2017-09-02 09:22:42
The goods are solid. However, it is better for the electric drill side to be a bit shorter.
This review is about item#75193894.
At the place where charging angle impact does not enter
3
From Japan
On 2015-09-07 01:09:48
I have a charging angle impact driver, but I can not even use this I bought it for use in a place without depth. Even though I used an angle of about 1000 yen, it is a replacement. As a replacement candidate, the bit of the magnet chuck's thing is released when releasing it and the screw side It is sometimes clinging to the candidate and it is excluded from the candidate, after it is as small and cheap as possible, I chose this. Regarding the Phillips screw, it is more stable and reliable to tighten than the Angle of the past it is complete. Chuck is a type that pulls the knob and removes the bit, but the knob has irregularities of anti-slip Although it has the same thickness to the tip of the knob, it can not come off if you hold it tightly. I wish it had a trumpet shape at the tip. For some reason, the attached bit is plus 2 only, and it is 35 mm long exclusive type. The screw that I want to turn in a narrow place is not only Plus No. 2 but also Hexagon socket head bolt, I am Torx. In narrow places without depth, than hexagon socket head screws The person with attachment can rotate by hand, there is no coming out so work becomes easy, Dedicated HEX bit is not included. I have never seen a HEX bit of 35 mm. (Probably not being sold) The 65 mm bit is too long. I thought that 25mm bit could be used, It got into the chuck and can not be used as it is. Many of the bits of 25 mm have incisions around 8 mm from the root, and here too I wish I could be a lockable chuck. For this reason, around 4 mm from the root of the 25 mm HEX bit, about 1.5 mm wide with a cutting wheel I put the groove, so that the ball can be locked here, so that I can use it as it is. Since it is unnecessary to press the EX bit, it can be used with this. The ball on the chuck side is a small one that can be locked even with a groove of 1.5 mm. The attached bit is dedicated to this product, "Electric screwdriver such as impact driver Please do not use with ", as well as the general hexagonal axis bit Because there is a big groove, there are big backlash in the back and forth. Since the drill blade is 3 mm for iron and 5 mm for wood, the thick blade It will not go. While being compatible with 18V impact, you can feel halfway design.
This review is about item#75193894.
Used to drill a hole in the side of the distribution board
5
From Japan
On 2014-12-05 11:36:36
It is used when opening the F cable insertion hole for extension on the side of the distribution board attached to a narrow wall surface such as a washroom. A hole saw of Φ 20 is attached to a plastic distribution board and it is used. I have used it several dozen times, but it is comfortable. I think that the gear inside will probably break if you use pencil impact etc. Be careful!
This review is about item#75193894.

Related Products