Buy more than* S$200* and get FREE SHIPPING

Precision Phillips Screwdriver

5.00 (2)
Material
Carbon steel acetate resin
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Weight (g) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Weight (g) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 8 0 95 1PC 1 1110-0-50 75195014 0.99 SGD
In stock
75 9 +0 120 1PC 1 1110-0-75 75195023 0.99 SGD
In stock
100 10 +0 145 1PC 1 1110-0-100 75195032 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It was included in the product to which the cable is attached.
5
From Japan
On 2017-09-24 05:54:21
Although it is a precision driver, its hand is insulated and easy to use. I can not believe that I can purchase a precision driver at this price.
This review is about item#75195014.
For maintenance of dvd recorder
5
From Japan
On 2017-03-30 16:06:32
Reasonable and very good, the size is larger than the usual precision driver, so it is easy to work.
This review is about item#75195014.

Related Products