Buy more than* S$200* and get FREE SHIPPING

Precision Flat Blade Screwdriver

5.00 (6)
Handle Diameter (phi mm)
10
Size
-2.5
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Weight (g) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Weight (g) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 7 95 Carbon steel acetate resin 1PC 1 1220-2.5-50 75195057 0.99 SGD
Shipped after 2018-01-22
75 9 120 Carbon steel acetate resin 1PC 1 1220-2.5-75 75195066 0.99 SGD
Shipped after 2018-01-22
100 - 145 Carbon steel acetate resin 1PC 1 1220 75195075 0.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Wiring work, adjustment
5
From Japan
On 2017-12-07 01:22:12
Previously, it was attached to the sensor ... To carry around, it is something useful one book
This review is about item#75195057.
Screw tightening of European terminal
5
From Japan
On 2017-04-03 01:57:21
Made in Japan safe. It is cheap but it is a good condition that can be safe with texture, material and accuracy.
This review is about item#75195057.
Opening and closing of equipment
5
From Japan
On 2016-08-14 21:53:56
I think that it may be cheap for quality.
This review is about item#75195057.
Pull out the wire from the embedded switch
5
From Japan
On 2016-06-24 07:36:32
The gap for detaching the wire on the back of the embedded switch enters without problems
This review is about item#75195075.
When removing O ring
5
From Japan
On 2015-10-13 15:41:04
I am using it normally.
This review is about item#75195075.
Used to remove screws or take c ring
5
From Japan
On 2013-12-24 14:12:43
no problem
This review is about item#75195057.

Related Products