Buy more than* S$200* and get FREE SHIPPING

Slotted Screwdriver

5.00 (2)
Material
Carbon steel acetate resin
...see all>
Product Options
ADD TO CART
Overall Length (mm) Handle Diameter (phi mm) Shaft Length (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Handle Diameter (phi mm) Shaft Length (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
316 29 200 159 -9 1PC 1 1250-9.0-200 75195136 6.43 SGD
Shipped after 2017-11-27
245 24 150 101 -8 1PC 1 1250-8.0-150 75195127 4.32 SGD
Shipped after 2017-11-27
220 24 125 99 -7 1PC 1 1250-7.0-125 75195111 4.07 SGD
Shipped after 2017-11-27
185 21 100 55 -6 1PC 1 1250-6-100 75195102 2.77 SGD
Shipped after 2017-11-27
125 18 50 29 -4.5 1PC 1 1250-4.5-50 75195084 1.66 SGD
Shipped after 2017-11-27
150 18 75 33 -5.5 1PC 1 1250-5.5-75 75195093 1.81 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
inspection
5
From Japan
On 2016-02-16 16:14:27
Fits your hands
This review is about item#75195102.
Carburetor Jet Exchange
5
From Japan
On 2016-02-06 19:04:09
I am processing the tip for jet exchange. Because it is cheap, it can be changed easily if you do not process a few pieces.
This review is about item#75195084.

Related Products