Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nail Puller

1.00 (1)
Purpose
For the work to remove a nail., For the work to remove a nail.
Correspond Nails (mm)
6.5
Weight (g)
1650
Overall Length (mm)
450
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NP450 75197473 129.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Nail removal of waste materials
1
From Japan
On 2017-05-10 17:39:56
The place to grip the nail with the third nail pullout has not been used since the missing and discarded
This review is about item#75197473.

Related Products