Buy more than* S$200* and get FREE SHIPPING

Crimping Pliers

4.00 (5)
Purpose
Cutting wire and annealing wire., Cutting wire and annealing wire., Cutting wire and annealing wire., Cutting wire and annealing wire.
Cutting Capability (mm)
2.5 (hard wire) (軟硬 line) 4 3 (line semi-hard)
Weight (g)
270
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH200 75198051 27.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Cutting of stainless steel wire
5
From Japan
On 2018-04-12 15:49:17
I bought it to cut SUS304 wires (Φ1.0), but it was possible to cut by just grasping lightly. It will be comfortable.
This review is about item#75198051.
Stainless steel wire cutting wire General cut
4
From Japan
On 2018-04-01 09:32:55
It is necessary to cut easily as we use wires to repair the trees. Stainless steel hurts his hand unless it is the cutter.
This review is about item#75198051.
When cutting the number line
5
From Japan
On 2017-11-13 20:25:34
It is handy because it is light and can easily cut the number line with one hand.
This review is about item#75198051.
Numbering off
4
From Japan
On 2017-04-11 15:10:53
Easy to use, strong, durable. I also want to purchase if there is a chance
This review is about item#75198051.
Spring cutting
2
From Japan
On 2016-05-17 20:58:39
I purchased looking for more cutters, but I could not cut than the sense of item description.
This review is about item#75198051.

Related Products