Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Angled Crimping Pliers

1.00 (1)
Purpose
Cutting wire and annealing wire., Cutting wire and annealing wire., Cutting wire and annealing wire., Cutting wire and annealing wire.
Cutting Capability (mm)
(Blade portion) Yasugi steel blank No. 2, (shank) tree
Weight (g)
280
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PA200 75198067 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
To cut a small steel plate
1
From Japan
On 2015-03-14 08:08:33
The cutter of this hand became useless, and it replaced it. I could not cut it.
This review is about item#75198067.

Related Products