Buy more than* S$200* and get FREE SHIPPING

Multi Purpose Scissors

4.00 (1)
Sheet Thickness (mm)
1.2, 1.2
Weight (g)
350, 350
Overall Length (mm)
260, 260
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS260S 75198085 38.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum plate etc.
4
From Japan
On 2016-05-23 22:53:12
I used it to cut a 1 mm thick punching aluminum plate. (I want to cut something a bit thinner at a later date.) It may be unavoidable with such a pair of scissors, but it is hard to cut to the tip of the blade length so as not to distort the material. The "cut" function is overwhelmingly quick (than Kim Nooko etc.).
This review is about item#75198085.

Related Products