Buy more than* S$200* and get FREE SHIPPING

Multi Purpose Scissors

4.00 (1)
Purpose
Cutting iron plate, tin plate, carpets, leather, and paper., Cutting iron plate, tin plate, carpet, leather, paper, etc, Cutting iron plate, tin plate, carpets, leather, and paper., Cutting iron plate, tin plate, carpets, leather, and paper., Cutting iron plate, tin plate, carpet, leather, paper, etc, Cutting iron plate, tin plate, carpets, leather, and paper., Cutting iron plate, tin plate, carpets, leather, and paper., Cutting iron plate, tin plate, carpet, leather, paper, etc, Cutting iron plate, tin plate, carpets, leather, and paper., Cutting iron plate, tin plate, carpets, leather, and paper., Cutting iron plate, tin plate, carpet, leather, paper, etc, Cutting iron plate, tin plate, carpets, leather, and paper.
Sheet Thickness (mm)
1.2, 1.2
Weight (g)
350, 350
Overall Length (mm)
260, 260
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS260L 75198094 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Totan exchange of agricultural tool warehouse roof
4
From Japan
On 2016-07-16 22:59:20
I devise a way to cut it while using it myself and it is useful.
This review is about item#75198094.

Related Products