Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Purpose Scissors

Purpose
Cutting iron plate, tin plate, carpet, leather, paper, etc, Cutting iron plate, tin plate, carpet, leather, paper, etc, Cutting iron plate, tin plate, carpet, leather, paper, etc, Cutting iron plate, tin plate, carpet, leather, paper, etc
Sheet Thickness (mm)
1.2
Weight (g)
350
Overall Length (mm)
260
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 MS260R 75198103 41.99 SGD
In stock
ADD TO CART

Related Products

HIT

HIT