Buy more than* S$200* and get FREE SHIPPING

PVC cutter

4.90 (10)
Purpose
Cutting PVC tube and cables mall., Cutting PVC tube and cables mall.
Cutting Capability (phi mm)
42
Weight (g)
370
Overall Length (mm)
215
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VPC42SR 75199957 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Drain piping construction
5
From Japan
On 2017-10-14 17:22:08
I bought it for the VP25, for the cut of the mold Especially it was able to be used without problems
This review is about item#75199957.
At the time of plumbing.
4
From Japan
On 2016-11-16 20:21:38
I was worried about sharpness, but this would not be a problem.
This review is about item#75199957.
Flood construction of own house vinyl house
5
From Japan
On 2016-08-01 20:16:56
Sharpness OK It was cut clean. This item is recommended
This review is about item#75199957.
Piping
5
From Japan
On 2015-12-30 18:38:18
It was hard work, it was convenient! It was saved. It's efficiency improvement!
This review is about item#75199957.
Piping work
5
From Japan
On 2015-12-14 14:39:05
It was truly user-friendly!
PVC piping facility for hot water supply
5
From Japan
On 2015-11-25 18:10:05
I used the cutter of HIT until now but it will be very well
This review is about item#75199957.
When cutting a PVC pipe
5
From Japan
On 2015-11-22 16:03:09
Very well disappears. Convenient because it makes work easier.
This review is about item#75199957.
For cutting water pipes for tap water
5
From Japan
On 2015-08-08 22:04:28
Very sharp, I am surprised. Until now, I was concerned about the price of the replacement blade of the salt biccotter, I was using Monotaro's salt Vicator, but the cutout did not go straight with the Monotaro made. (Even new blades) HIT can be cut quite straight. It is for professional use. I am trying to use "high things and maker items" from my usual tools. Envi cutter was different, but .... Well good makers will make a difference. Because the quality of the tool will affect work.
VP pipe disconnection
5
From Japan
On 2015-07-18 08:10:30
It is easy to use. The sharpness was also bad.
This review is about item#75199957.
For PVC cut
5
From Japan
On 2014-12-07 16:58:58
I do not use it frequently because it is not a waterwork construction business, but because it is not even a high price, this degree of envi cutter is enough.
This review is about item#75199957.

Related Products