Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Pruning Shears
[x]close
All Products
>
Agricultural Machinery, Gardening Tool, Apparatus
>
Cultivation Tools
>
Scissors
>
Pruning Shears
Pruning Shears
HIT
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Purpose
To cut garden tree and flesh flower
Cutting Capability (mm)
13
Blade Length (mm)
65
Overall Length (mm)
210
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
MPS11
75199984
37.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Ultra Rosso 8
CHIKAMASA
35.99 SGD
(2)
Forged aluminum anvil pruning shears
Senkichi
-
Professional Pruning Shears
Saboten
25.99
-
27.99 SGD
(8)
>>
Category
All Products
>
Agricultural Machinery, Gardening Tool, Apparatus
>
Cultivation Tools
>
Scissors
>
Pruning Shears
Related Products
HIT
Shears
Tree pruning
Pruning shears
Tree cutting
Garden shears
garden hand shears
Top