Buy more than* S$200* and get FREE SHIPPING

Board Saw Spare Blade

Caution
Please be careful when handling since the tip is blade shape. Do not use modify or use at power supply points. Please keep it away from small children. Do not use for other purpose than cutting. When the handle or blade is cracked, do not use anymore., Please be careful when handling since the tip is blade shape. Do not use modify or use at power supply points. Please keep it away from small children. Do not use for other purpose than cutting. When the handle or blade is cracked, do not use anymore., Please be careful when handling since the tip is blade shape. Do not use modify or use at power supply points. Please keep it away from small children. Do not use for other purpose than cutting. When the handle or blade is cracked, do not use anymore., Please be careful when handling since the tip is blade shape. Do not use modify or use at power supply points. Please keep it away from small children. Do not use for other purpose than cutting. When the handle or blade is cracked, do not use anymor
Purpose
Interior construction, electrical work, plumbing, Interior construction, electrical work, plumbing, Interior construction, electrical work, plumbing, Interior construction, electrical work, plumbing
Blade Thickness (mm)
1.25
Blade Length (mm)
100
Material
SK material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 BN-202 75206756 9.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products