Buy more than* S$200* and get FREE SHIPPING

Fancy Tool

4.00 (5)
Caution
Please do not modify unnecessarily. Please do not use it for other than intended purposes.
Purpose
In repair and maintenance work, etc..
Type
Pin extraction
Weight (g)
34
Overall Length (mm)
128
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 48 75207167 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Removing pins, clips and screws
2
From Japan
On 2017-11-14 13:06:28
Since the destination is thick and small, it is not very useful and its use is not limited.
This review is about item#75207167.
Maintenance of automobiles
5
From Japan
On 2017-10-25 21:18:04
I noticed a mistake in confirmation that the total length was short. However, try using it "It is OK with this." As a result, it was perfect.
This review is about item#75207167.
Car interior peeling etc.
5
From Japan
On 2017-10-11 22:06:43
It's small but convenient. It is inexpensive but it is domestic production so making is beautiful and solid.
This review is about item#75207167.
Auto parts mounting clip removed
3
From Japan
On 2017-04-24 09:06:38
Since it is smaller than the one used before, I would like to look through the future use whether I feel that it is an advantage that can be used even in a narrow place or I feel the bite of the Y part is sweet and difficult to remove.
This review is about item#75207167.
Bumper, Fender liner rivet removed, etc.
5
From Japan
On 2017-02-10 15:12:09
Is good. The price was also cheap and worked properly. It was easy to remove it without breaking the rivet. You can use it.
This review is about item#75207167.

Related Products