Buy more than* S$200* and get FREE SHIPPING

Precision Screwdriver Set

2.00 (1)
Caution
Too much power may cause tip and groove part broken., Too much power may cause tip and groove part broken.
Purpose
For micro screw in glasses, camera, watches, calculators. For repair and assembly of precision equipment and plastic models., For micro screw in glasses, camera, watches, calculators. For repair and assembly of precision equipment and plastic models.
Set Contents
#00, #0, #1, -1.2mm, -1.8mm, -2.5mm
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
1Set(6PCSet) 1 176 75207255 9.08 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Product screw tightening
2
From Japan
On 2016-10-11 17:07:55
The driver itself was a good product for the price, but the surface of the transparent plastic case is greasy with oil or something, I can not feel like touching it very well with the hands too greasy. I wiped it with alcohols a number of times and then I got to touch it but I hope it is in a beautiful state from the beginning.
This review is about item#75207255.

Related Products