Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Replaceable Stubby Driver

3.50 (2)
Purpose
Removing and installing of screw in narrow space., Removing and installing of screw in narrow space.
Point Size
(+)#2x(-)6.0mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 93 75207361 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Bicycle derailleur adjustment
3
From Japan
On 2017-01-15 22:30:12
I already have VESSEL 270 W and ANEX No. 1580, but tried purchasing for comparison. The shape is similar to VESSEL but there is concern that it will break when force is applied because the bit insertion port is made of plastic. Hold feeling when holding a whole with a large difference in grip made of hard resin drops compared with the other two. Making the attached bit is unexpected well, plus the shape of the tip also fits well with the screw. It is a cost-effective driver to use for bicycle derailleur adjustment and mobile tools.
This review is about item#75207361.
Mobile on site work.
4
From Japan
On 2014-07-12 14:45:09
A groove for Heaton is surprisingly convenient.
This review is about item#75207361.

Related Products