Buy more than* S$200* and get FREE SHIPPING

Flexible Screwdrivers

5.00 (1)
Purpose
For tightening screws in corners or gaps.
Size (mm)
250 x 40
Grip Diameter (phi mm)
20
Weight (g)
62
Overall Length (mm)
215
...see all
Product Options
ADD TO CART
Tip Size (#) Tip Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) Tip Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5 1PC 1 100 75207386 6.39 SGD
Shipped after 2017-01-24
1 - 1PC 1 100 75207395 6.39 SGD
Shipped after 2017-01-24
2 - 1PC 1 100 75207404 6.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I was able to re-tighten the narrow place of the screw
5
From Japan
On 2016-04-18 15:47:57
Will loose or narrow the location of the screw, in the normal driver, it was not able to re-tighten. This driver, by bending the tip, we were able to re easily tighten the screws.
This review is about item#75207404.

Related Products