Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Ballpoint Ratchet Screwdrivers
[x]close
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Drivers, Bits
>
Drivers
>
Ratchet Drivers
Ballpoint Ratchet Screwdrivers
SUNFLAG (SHINKI MFG)
(1)
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Purpose
For assembly of the machine and vehicle maintenance, etc., For assembly of the machine and vehicle maintenance, etc.
Weight (g)
196
Set Contents
Double-headed (+) # 2 x (-) 6.0mm / HEX2.5mm, 3.0mm, 4.0mm, 5.0mm, 6.0mm
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1Set
1
193-BP
75207422
18.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Soft Grip Screwdriver
SUNFLAG (SHINKI MFG)
9.99
-
11.99 SGD
(4)
1/2sqx5mm [INHEX] long ball point
ESCO
82.99 SGD
Ratchet driver with flexible bit
SUNFLAG (SHINKI MFG)
20.99 SGD
(1)
Cushion grip stubby ratchet driver
DENSAN
39.99 SGD
(1)
Multi Ratchet
SUNFLAG (SHINKI MFG)
10.99 SGD
Screw professional
SUNFLAG (SHINKI MFG)
8.99 SGD
Ratchet stubby
ENGINEER.INK
19.99 SGD
Precision ratchet screwdriver
SUNFLAG (SHINKI MFG)
15.99 SGD
Magnet ratchet driver
SUNFLAG (SHINKI MFG)
-
(1)
Taper head socket bit
EIGHT TOOL
21.99
-
34.99 SGD
(1)
Hex robe ratchet
SUNFLAG (SHINKI MFG)
29.99 SGD
Phillips screwdriver bit
EIGHT TOOL
22.99
-
39.99 SGD
Ratchet Screwdriver, Magnet
ANEX
11.99
-
13.99 SGD
1.5 x 13 mm [3/8 inch Hex] [-] bit
ESCO
49.99 SGD
Bit set
ENGINEER.INK
19.99
-
46.99 SGD
(2)
2.5 mm ball point [Hex] bit
ESCO
8.99 SGD
(1)
1/2 "SQ ball point Hexagon bit socket
STAHLWILLE
47.99
-
54.99 SGD
Ratchet stubby driver
VESSEL
12.99 SGD
(2)
Metal Line Stubby Ratchet Driver
VESSEL
-
(4)
Name Iron seal 10 pieces
Care Fashion
6.99 SGD
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
Furniture assembly
From Japan
On 2016-02-02 18:51:27
I purchased it because I was concerned about the part of the hand. I feel familiar and feel good when turning the black part with rubber material. Because the gear is big, it is suitable for quick turning.
This review is about
item#75207422
.
Category
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Drivers, Bits
>
Drivers
>
Ratchet Drivers
Related Products
Sunflag(Shinki Mfg.)
Shinki Mfg.
Sunflag
Ratchet screwdriver
Ratchet Screwdriver Tools
ratchet screwdrive
mfg ratchet
Top