Buy more than* S$200* and get FREE SHIPPING

T Handle Screwdriver

5.00 (3)
Purpose
Powerful tightening in the deep places., Powerful tightening in the deep places.
Shaft Length (mm)
158
Overall Length (mm)
300
...see all>
Product Options
ADD TO CART
Tip Size (#) Tip Size (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) Tip Size (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - 214 1PC 1 7100 75209705 9.99 SGD
In stock
3 - 236 1PC 1 7100 75209714 9.99 SGD
In stock
- 7 214 1PC 1 7100 75209723 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of circuit breaker
5
From Japan
On 2015-12-23 23:14:43
I felt ease of use to eliminate the drawbacks of the electric driver and the electric driver. Work efficiency has improved very much.
This review is about item#75209714.
Normally screw tightening
5
From Japan
On 2015-09-12 18:19:23
In the past, it was not easy to sell anywhere that it is now sold at the height of electric tools. I am saved.
This review is about item#75209705.
For screw retightening
5
From Japan
On 2014-08-26 13:09:44
When attaching the large capacity cable terminal of the relay (breaker), when the clamping work is done the force is steadily transmitted and workability is very good.
This review is about item#75209705.

Related Products