Buy more than* S$200* and get FREE SHIPPING

Electric Test Screwdriver

Purpose
Electroscope for 100V and 200V., Electroscope for 100V and 200V.
Tip Width (mm)
3
Point Thickness (mm)
0.5
Weight (g)
42
Overall Length (mm)
158
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7350 75209732 9.09 SGD
In stock
ADD TO CART

Related Products