Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Electric Detection Screwdriver

3.75 (4)
Purpose
Current presence confirmation work., Current presence confirmation work.
Tip Width (mm)
3
Point Thickness (mm)
0.4
Weight (g)
30
Overall Length (mm)
120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7380-NL 75209757 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Confirmation of outlet hot cold
5
From Japan
On 2017-11-22 02:50:38
Although it is pointed out that it is dark by the old-fashioned neon tube system, it is enough for practical use. It's okay not to worry about running out of batteries.
This review is about item#75209757.
During maintenance
4
From Japan
On 2016-10-24 14:59:24
I think that the price is affordable, so I think that it will be useful for checking the electricity inspection when you have trouble of the outlet if you have one.
This review is about item#75209757.
Outlet polarity check
2
From Japan
On 2014-10-07 22:45:01
Although it is functionally fine, because the neon tube, the lighting condition is dark. Also on the back side of this product is the content "It is recommended to use LED type for use in a bright place" is written. For a few hundred yen difference, LED type is recommended.
This review is about item#75209757.
Check the ground side of the outlet
4
From Japan
On 2014-06-24 13:26:41
It is used to confirm the grounding side of the outlet. It is cheap and has no problem!
This review is about item#75209757.

Related Products